ETN SVX100A1-4A1N1B5 SVX Independen

Item #: 1008220

Cat #: SVX100A1-4A1N1B5

UPC: 782116271559

$ 17381.22 EA
Company wide:
0 in stock
SVX Independent Drives, 100HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)

Overview

SVX Independent Drives, 100HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)
Also known as: 782116271559, SVX100A1-4A1N1B5, CUTSVX100A14A1N1B5

Specifications

Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 100