ETN SVX100A1-4A1N1B2 SVX Independen

Item #: 1008217

Cat #: SVX100A1-4A1N1B2

UPC: 782116270408

$ 17400.46 EA
Company wide:
0 in stock
SVX Independent Drives, 100HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 Therm

Overview

SVX Independent Drives, 100HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 Therm
Also known as: 782116270408, SVX100A1-4A1N1B2, CUTSVX100A14A1N1B2

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1