ETN SVX100A1-2A1N1FR SVX 100HP 230V

Item #: 1008211

Cat #: SVX100A1-2A1N1FR

UPC: 786685874616

$ 22684.75 EA
Company wide:
0 in stock

Overview

SVX 100HP 230V NEMA1 ALFA PNL, FWD/REV KEY
Also known as: 786685874616, SVX100A1-2A1N1FR, CUTSVX100A12A1N1FR

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 150
Volts AC: 230
Horsepower: 150
IP/NEMA Rating: NEMA 1