ETN SVX100A1-2A1B1 SVX Independent

Item #: 1008206

Cat #: SVX100A1-2A1B1

UPC: 782116897032

$ 24289.02 EA
Company wide:
0 in stock
SVX Independent Drives, 100HP, NEMA Type 1/IP21, 230V, FR9, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 100HP, NEMA Type 1/IP21, 230V, FR9, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116897032, SVX100A1-2A1B1, CUTSVX100A12A1B1

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 150
Volts AC: 230
Horsepower: 150
IP/NEMA Rating: NEMA 1