SVX9000 75HP 525-690V NEMA1 ALFA PNL

Item #: 1008185

Cat #: SVX075A1-5A4N1

UPC: 782116144440

$ 20519.78 EA
Company wide:
0 in stock

Overview

SVX9000 75HP 525-690V NEMA1 ALFA PNL
Also known as: 782116144440, SVX075A1-5A4N1, CUTSVX075A15A4N1

Specifications

IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Volts AC: 575
IP/NEMA Rating: NEMA 1
Volts AC: 575
Horsepower: 1.500