ETN SVX075A1-5A4B1 SVX Independent

Item #: 1008183

Cat #: SVX075A1-5A4B1

UPC: 782116929276

$ 19017.77 EA
Company wide:
0 in stock
SVX Independent Drives, 75HP, NEMA Type 1/IP21, 575V, FR8, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 75HP, NEMA Type 1/IP21, 575V, FR8, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116929276, SVX075A1-5A4B1, CUTSVX075A15A4B1

Specifications

IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Volts AC: 575
IP/NEMA Rating: NEMA 1
Volts AC: 575
Horsepower: 1.500