ETN SVX075A1-4A1N1FR SVX 75HP 480V

Item #: 1008180

Cat #: SVX075A1-4A1N1FR

UPC: 786685874609

$ 13236.87 EA
Company wide:
0 in stock

Overview

SVX 75HP 480V NEMA1 ALFA PNL, FWD/REV KEY
Also known as: 786685874609, SVX075A1-4A1N1FR, CUTSVX075A14A1N1FR

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1