ETN SVX075A1-4A1N1D3 SVX Independen

Item #: 1008178

Cat #: SVX075A1-4A1N1D3

UPC: 782116269617

$ 13554.55 EA
Company wide:
0 in stock
SVX Independent Drives, 75HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options RS-232 with D9 Connection

Overview

SVX Independent Drives, 75HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options RS-232 with D9 Connection
Also known as: 782116269617, SVX075A1-4A1N1D3, CUTSVX075A14A1N1D3

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1