ETN SVX075A1-4A1N1C6 SVX Independen

Item #: 1008171

Cat #: SVX075A1-4A1N1C6

UPC: 782116269532

$ 16096.99 EA
Company wide:
0 in stock
SVX Independent Drives, 75HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options CanOpen (Slave)

Overview

SVX Independent Drives, 75HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options CanOpen (Slave)
Also known as: 782116269532, SVX075A1-4A1N1C6, CUTSVX075A14A1N1C6

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1