ETN SVX075A1-4A1N1C5 SVX Independen

Item #: 1008169

Cat #: SVX075A1-4A1N1C5

UPC: 782116269518

$ 13997.39 EA
Company wide:
0 in stock
SVX Independent Drives, 75HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Profibus DP(D9 Connector)

Overview

SVX Independent Drives, 75HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Profibus DP(D9 Connector)
Also known as: 782116269518, SVX075A1-4A1N1C5, CUTSVX075A14A1N1C5

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1