ETN SVX075A1-4A1N1B1 SVX Independen

Item #: 1008153

Cat #: SVX075A1-4A1N1B1

UPC: 782116266678

$ 15587.74 EA
Company wide:
0 in stock
SVX Independent Drives, 75HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 6 DI, 1 ext +24 Vdc/EXT +24 Vdc

Overview

SVX Independent Drives, 75HP, NEMA Type 1/IP21, 480V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 6 DI, 1 ext +24 Vdc/EXT +24 Vdc
Also known as: 782116266678, SVX075A1-4A1N1B1, CUTSVX075A14A1N1B1

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Volts AC: 480
Horsepower: 1.500
IP/NEMA Rating: NEMA 1