ETN SVX075A1-2A1N1FR SVX 75HP 230V

Item #: 1008150

Cat #: SVX075A1-2A1N1FR

UPC: 786685874593

$ 15525.38 EA
Company wide:
0 in stock

Overview

SVX 75HP 230V NEMA1 ALFA PNL, FWD/REV KEY
Also known as: 786685874593, SVX075A1-2A1N1FR, CUTSVX075A12A1N1FR

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 1.500
Volts AC: 230
Horsepower: 1.500
IP/NEMA Rating: NEMA 1