ETN SVX060A2-4A1N2 SVX Independent

Item #: 1008138

Cat #: SVX060A2-4A1N2

UPC: 782116129683

$ 14436.37 EA
Company wide:
0 in stock
SVX Independent Drives, 60HP, NEMA Type 12/IP54, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 60HP, NEMA Type 12/IP54, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards
Also known as: 782116129683, SVX060A2-4A1N2, CUTSVX060A24A1N2

Specifications

Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 12
Volts AC: 480
IP/NEMA Rating: NEMA 12
Horsepower: 100