ETN SVX060A1-5A4B1 SVX Independent

Item #: 1008122

Cat #: SVX060A1-5A4B1

UPC: 782116929269

$ 15128.53 EA
Company wide:
0 in stock
SVX Independent Drives, 60HP, NEMA Type 1/IP21, 575V, FR8, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 60HP, NEMA Type 1/IP21, 575V, FR8, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116929269, SVX060A1-5A4B1, CUTSVX060A15A4B1

Specifications

Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 575
Horsepower: 100
Volts AC: 575
IP/NEMA Rating: NEMA 1