ETN SVX060A1-4A1N1FR SVX 60HP 480V

Item #: 1008120

Cat #: SVX060A1-4A1N1FR

UPC: 786685874586

$ 12415.94 EA
Company wide:
0 in stock

Overview

SVX 60HP 480V NEMA1 ALFA PNL, FWD/REV KEY
Also known as: 786685874586, SVX060A1-4A1N1FR, CUTSVX060A14A1N1FR

Specifications

Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 100