ETN SVX060A1-4A1N1CA SVX Independen

Item #: 1008117

Cat #: SVX060A1-4A1N1CA

UPC: 782116266647

$ 12847.70 EA
Company wide:
0 in stock
SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Johnson Controls N2

Overview

SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Johnson Controls N2
Also known as: 782116266647, SVX060A1-4A1N1CA, CUTSVX060A14A1N1CA

Specifications

Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 100