ETN SVX060A1-4A1N1C6 SVX Independen

Item #: 1008111

Cat #: SVX060A1-4A1N1C6

UPC: 782116266586

$ 11552.17 EA
Company wide:
0 in stock
SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options CanOpen (Slave)

Overview

SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options CanOpen (Slave)
Also known as: 782116266586, SVX060A1-4A1N1C6, CUTSVX060A14A1N1C6

Specifications

Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 100