ETN SVX060A1-4A1N1C4 SVX Independen

Item #: 1008108

Cat #: SVX060A1-4A1N1C4

UPC: 782116266548

$ 11552.17 EA
Company wide:
0 in stock
SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options LonWorks

Overview

SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options LonWorks
Also known as: 782116266548, SVX060A1-4A1N1C4, CUTSVX060A14A1N1C4

Specifications

Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 100