ETN SVX060A1-4A1N1C3 SVX Independen

Item #: 1008106

Cat #: SVX060A1-4A1N1C3

UPC: 782116266524

$ 11398.14 EA
Company wide:
0 in stock
SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Profibus DP

Overview

SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Profibus DP
Also known as: 782116266524, SVX060A1-4A1N1C3, CUTSVX060A14A1N1C3

Specifications

Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 100