ETN SVX060A1-4A1N1B9 SVX Independen

Item #: 1008104

Cat #: SVX060A1-4A1N1B9

UPC: 782116266326

$ 12925.21 EA
Company wide:
0 in stock
SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO(NO) 5 DI 42-240 Vac Input

Overview

SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO(NO) 5 DI 42-240 Vac Input
Also known as: 782116266326, SVX060A1-4A1N1B9, CUTSVX060A14A1N1B9

Specifications

Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 100