ETN SVX060A1-4A1N1B2 SVX Independen

Item #: 1008099

Cat #: SVX060A1-4A1N1B2

UPC: 782116264506

$ 11162.29 EA
Company wide:
0 in stock
SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 Therm

Overview

SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 Therm
Also known as: 782116264506, SVX060A1-4A1N1B2, CUTSVX060A14A1N1B2

Specifications

Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 100