ETN SVX060A1-4A1B1 SVX Independent

Item #: 1008096

Cat #: SVX060A1-4A1B1

UPC: 782116128532

$ 13019.31 EA
Company wide:
0 in stock
SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 60HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116128532, SVX060A1-4A1B1, CUTSVX060A14A1B1

Specifications

Volts AC: 480
Horsepower: 100
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 100