ETN SVX050A2-2A1B1 SVX Independent

Item #: 1008066

Cat #: SVX050A2-2A1B1

UPC: 782116348879

$ 13456.61 EA
Company wide:
0 in stock
SVX Independent Drives, 50HP, NEMA Type 12/IP54, 230V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 50HP, NEMA Type 12/IP54, 230V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116348879, SVX050A2-2A1B1, CUTSVX050A22A1B1

Specifications

Horsepower: 75
Volts AC: 230
IP/NEMA Rating: NEMA 12
Horsepower: 75
IP/NEMA Rating: NEMA 12
Volts AC: 230