ETN SVX050A1-5A4B1 SVX Independent

Item #: 1008061

Cat #: SVX050A1-5A4B1

UPC: 782116929252

$ 11937.24 EA
Company wide:
0 in stock
SVX Independent Drives, 50HP, NEMA Type 1/IP21, 575V, FR8, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 50HP, NEMA Type 1/IP21, 575V, FR8, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116929252, SVX050A1-5A4B1, CUTSVX050A15A4B1

Specifications

Horsepower: 75
IP/NEMA Rating: NEMA 1
Volts AC: 575
Horsepower: 75
Volts AC: 575
IP/NEMA Rating: NEMA 1