ETN SVX050A1-4A1N1FR SVX 50HP 480V

Item #: 1008058

Cat #: SVX050A1-4A1N1FR

UPC: 786685874562

$ 10052.33 EA
Company wide:
0 in stock

Overview

SVX 50HP 480V NEMA1 ALFA PNL, FWD/REV KEY
Also known as: 786685874562, SVX050A1-4A1N1FR, CUTSVX050A14A1N1FR

Specifications

Horsepower: 75
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 75
IP/NEMA Rating: NEMA 1
Volts AC: 480