ETN SVX050A1-4A1N1C3 SVX Independen

Item #: 1008042

Cat #: SVX050A1-4A1N1C3

UPC: 782116263578

$ 9347.63 EA
Company wide:
0 in stock
SVX Independent Drives, 50HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Profibus DP

Overview

SVX Independent Drives, 50HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Communication Options Profibus DP
Also known as: 782116263578, SVX050A1-4A1N1C3, CUTSVX050A14A1N1C3

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 60
Volts AC: 480
Horsepower: 60
IP/NEMA Rating: NEMA 1