ETN SVX050A1-4A1N1B8 SVX Independen

Item #: 1008037

Cat #: SVX050A1-4A1N1B8

UPC: 782116263097

$ 10915.84 EA
Company wide:
0 in stock
SVX Independent Drives, 50HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 ext +24 Vdc/EXT +24 Vdc 3 Pt100

Overview

SVX Independent Drives, 50HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 ext +24 Vdc/EXT +24 Vdc 3 Pt100
Also known as: 782116263097, SVX050A1-4A1N1B8, CUTSVX050A14A1N1B8

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 60
Volts AC: 480
Horsepower: 60
IP/NEMA Rating: NEMA 1