ETN SVX050A1-4A1N1B5 SVX Independen

Item #: 1008035

Cat #: SVX050A1-4A1N1B5

UPC: 782116262700

$ 9073.26 EA
Company wide:
0 in stock
SVX Independent Drives, 50HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)

Overview

SVX Independent Drives, 50HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)
Also known as: 782116262700, SVX050A1-4A1N1B5, CUTSVX050A14A1N1B5

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 60
Volts AC: 480
Horsepower: 60
IP/NEMA Rating: NEMA 1