ETN SVX050A1-4A1N1B2 SVX Independen

Item #: 1008031

Cat #: SVX050A1-4A1N1B2

UPC: 782116261550

$ 9116.59 EA
Company wide:
0 in stock
SVX Independent Drives, 50HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 therm

Overview

SVX Independent Drives, 50HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 therm
Also known as: 782116261550, SVX050A1-4A1N1B2, CUTSVX050A14A1N1B2

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 60
Volts AC: 480
Horsepower: 60
IP/NEMA Rating: NEMA 1