ETN SVX050A1-4A1N1B1 SVX Independen

Item #: 1008030

Cat #: SVX050A1-4A1N1B1

UPC: 782116260775

$ 9058.83 EA
Company wide:
0 in stock
SVX Independent Drives, 50HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 6 DI, 1 ext +24 Vdc/EXT +24 Vdc

Overview

SVX Independent Drives, 50HP, NEMA Type 1/IP21, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards, Extended I/O Card Options 6 DI, 1 ext +24 Vdc/EXT +24 Vdc
Also known as: 782116260775, SVX050A1-4A1N1B1, CUTSVX050A14A1N1B1

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 60
Volts AC: 480
Horsepower: 60
IP/NEMA Rating: NEMA 1