ETN SVX050A1-2A1B1 SVX Adjustable F

Item #: 1008023

Cat #: SVX050A1-2A1B1

UPC: 782116348817

$ 11479.30 EA
Company wide:
0 in stock
SVX Adjustable Frequency Drive Three-Phase 50 hp 230V NEMA 1 Brake Chopper Standard Software Standard Boards Alphanumeric Keypad Frame Size 8 EMC N

Overview

SVX Adjustable Frequency Drive Three-Phase 50 hp 230V NEMA 1 Brake Chopper Standard Software Standard Boards Alphanumeric Keypad Frame Size 8 EMC N
Also known as: 782116348817, SVX050A1-2A1B1, CUTSVX050A12A1B1

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 60
Volts AC: 230
Horsepower: 60
IP/NEMA Rating: NEMA 1