ETN SVX040A2-5A4B1 SVX Independent

Item #: 1008017

Cat #: SVX040A2-5A4B1

UPC: 782116929429

$ 12803.43 EA
Company wide:
0 in stock
SVX Independent Drives, 40HP, NEMA Type 12/IP54, 575V, FR7, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 40HP, NEMA Type 12/IP54, 575V, FR7, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116929429, SVX040A2-5A4B1, CUTSVX040A25A4B1

Specifications

Horsepower: 60
Volts AC: 575
IP/NEMA Rating: NEMA 12
Horsepower: 60
IP/NEMA Rating: NEMA 12
Volts AC: 575