ETN SVX040A2-4A1B1 SVX Independent

Item #: 1008010

Cat #: SVX040A2-4A1B1

UPC: 782116128501

$ 10175.56 EA
Company wide:
0 in stock
SVX Independent Drives, 40HP, NEMA Type 12/IP54, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 40HP, NEMA Type 12/IP54, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116128501, SVX040A2-4A1B1, CUTSVX040A24A1B1

Specifications

Volts AC: 480
Horsepower: 60
IP/NEMA Rating: NEMA 12
Volts AC: 480
IP/NEMA Rating: NEMA 12
Horsepower: 60