ETN SVX040A2-2A1B1 SVX Independent

Item #: 1008006

Cat #: SVX040A2-2A1B1

UPC: 782116348862

$ 11856.86 EA
Company wide:
0 in stock
SVX Independent Drives, 40HP, NEMA Type 12/IP54, 230V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 40HP, NEMA Type 12/IP54, 230V, FR8, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116348862, SVX040A2-2A1B1, CUTSVX040A22A1B1

Specifications

Volts AC: 230
Horsepower: 60
IP/NEMA Rating: NEMA 12
Volts AC: 230
IP/NEMA Rating: NEMA 12
Horsepower: 60