ETN SVX040A1-4A1N1FR SVX 40HP 480V

Item #: 1008003

Cat #: SVX040A1-4A1N1FR

UPC: 786685874548

$ 8495.67 EA
Company wide:
0 in stock

Overview

C-H SVX040A1-4A1N1FR SVX 40HP
Also known as: 786685874548, SVX040A1-4A1N1FR, CUTSVX040A14A1N1FR

Specifications

Type: General Purpose Drives
Type: General Purpose Drives