ETN SVX040A1-2A1N1FR SVX 40HP 230V

Item #: 1007985

Cat #: SVX040A1-2A1N1FR

UPC: 786685874531

$ 9116.54 EA
Company wide:
0 in stock

Overview

C-H SVX040A1-2A1N1FR SVX 40HP
Also known as: 786685874531, SVX040A1-2A1N1FR, CUTSVX040A12A1N1FR

Specifications

Type: General Purpose Drives
Type: General Purpose Drives