ETN SVX030A2-5A4N1 SVX Independent

Item #: 1007979

Cat #: SVX030A2-5A4N1

UPC: 782116198467

$ 11220.30 EA
Company wide:
0 in stock
SVX Independent Drives, 30HP, NEMA Type 12/IP54, 575V, FR7, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 30HP, NEMA Type 12/IP54, 575V, FR7, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Also known as: 782116198467, SVX030A2-5A4N1, CUTSVX030A25A4N1

Specifications

Horsepower: 60
Volts AC: 575
IP/NEMA Rating: NEMA 12
Horsepower: 60
IP/NEMA Rating: NEMA 12
Volts AC: 575