ETN SVX030A2-4A1B2 SVX Independent

Item #: 1007976

Cat #: SVX030A2-4A1B2

UPC: 782116129652

$ 8209.02 EA
Company wide:
0 in stock
SVX Independent Drives, 30HP, NEMA Type 12/IP54, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 30HP, NEMA Type 12/IP54, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Also known as: 782116129652, SVX030A2-4A1B2, CUTSVX030A24A1B2

Specifications

Volts AC: 480
Horsepower: 60
IP/NEMA Rating: NEMA 12
Volts AC: 480
IP/NEMA Rating: NEMA 12
Horsepower: 60