ETN SVX030A1-4A1B1D3 SVX Independen

Item #: 1007964

Cat #: SVX030A1-4A1B1D3

UPC: 782116257829

$ 6353.72 EA
Company wide:
0 in stock
SVX Independent Drives, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options RS-232 with D9 Connection

Overview

SVX Independent Drives, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options RS-232 with D9 Connection
Also known as: 782116257829, SVX030A1-4A1B1D3, CUTSVX030A14A1B1D3

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 50
Volts AC: 480
Horsepower: 50
IP/NEMA Rating: NEMA 1