ETN SVX030A1-4A1B1C4 SVX Independen

Item #: 1007958

Cat #: SVX030A1-4A1B1C4

UPC: 782116257706

$ 7804.93 EA
Company wide:
0 in stock
SVX Independent Drives, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options LonWorks

Overview

SVX Independent Drives, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options LonWorks
Also known as: 782116257706, SVX030A1-4A1B1C4, CUTSVX030A14A1B1C4

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 50
Volts AC: 480
Horsepower: 50
IP/NEMA Rating: NEMA 1