ETN SVX030A1-4A1B1B9 SVX Independen

Item #: 1007955

Cat #: SVX030A1-4A1B1B9

UPC: 782116257485

$ 6474.02 EA
Company wide:
0 in stock
SVX Independent Drives, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO(NO) 5 DI 42-240 Vac Input

Overview

SVX Independent Drives, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO(NO) 5 DI 42-240 Vac Input
Also known as: 782116257485, SVX030A1-4A1B1B9, CUTSVX030A14A1B1B9

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 50
Volts AC: 480
Horsepower: 50
IP/NEMA Rating: NEMA 1