ETN SVX030A1-4A1B1B5 SVX Independen

Item #: 1007953

Cat #: SVX030A1-4A1B1B5

UPC: 782116256815

$ 6363.32 EA
Company wide:
0 in stock
SVX Independent Drives, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)

Overview

SVX Independent Drives, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)
Also known as: 782116256815, SVX030A1-4A1B1B5, CUTSVX030A14A1B1B5

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 50
Volts AC: 480
Horsepower: 50
IP/NEMA Rating: NEMA 1