ETN SVX030A1-4A1B1B2 SVX Independen

Item #: 1007951

Cat #: SVX030A1-4A1B1B2

UPC: 782116255665

$ 6392.19 EA
Company wide:
0 in stock
SVX Independent Drives, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 therm

Overview

SVX Independent Drives, 30HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 therm
Also known as: 782116255665, SVX030A1-4A1B1B2, CUTSVX030A14A1B1B2

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 50
Volts AC: 480
Horsepower: 50
IP/NEMA Rating: NEMA 1