ETN SVX030A1-2A1N1FR SVX 30HP 230V

Item #: 1007949

Cat #: SVX030A1-2A1N1FR

UPC: 786685874517

$ 8790.93 EA
Company wide:
0 in stock

Overview

SVX 30HP 230V NEMA1 ALFA PNL, FWD/REV KEY
Also known as: 786685874517, SVX030A1-2A1N1FR, CUTSVX030A12A1N1FR

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 50
Volts AC: 230
Horsepower: 50
IP/NEMA Rating: NEMA 1