ETN SVX025A2-5A4B1 SVX Independent

Item #: 1007943

Cat #: SVX025A2-5A4B1

UPC: 782116929405

$ 8717.07 EA
Company wide:
0 in stock
SVX Independent Drives, 25HP, NEMA Type 12/IP54, 575V, FR6, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 25HP, NEMA Type 12/IP54, 575V, FR6, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116929405, SVX025A2-5A4B1, CUTSVX025A25A4B1

Specifications

Horsepower: 50
Volts AC: 575
IP/NEMA Rating: NEMA 12
Horsepower: 50
IP/NEMA Rating: NEMA 12
Volts AC: 575