ETN SVX025A1-5A4B1 SVX Independent

Item #: 1007936

Cat #: SVX025A1-5A4B1

UPC: 782116929221

$ 8322.38 EA
Company wide:
0 in stock
SVX Independent Drives, 25HP, NEMA Type 1/IP21, 575V, FR6, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 25HP, NEMA Type 1/IP21, 575V, FR6, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116929221, SVX025A1-5A4B1, CUTSVX025A15A4B1

Specifications

IP/NEMA Rating: NEMA 1
Horsepower: 50
Volts AC: 575
IP/NEMA Rating: NEMA 1
Volts AC: 575
Horsepower: 50