ETN SVX025A1-4A1B2 SVX Independent

Item #: 1007935

Cat #: SVX025A1-4A1B2

UPC: 782116103881

$ 6011.46 EA
Company wide:
0 in stock
SVX Independent Drives, 25HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 25HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Also known as: 782116103881, SVX025A1-4A1B2, CUTSVX025A14A1B2

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 50
Volts AC: 480
Horsepower: 50
IP/NEMA Rating: NEMA 1