ETN SVX025A1-4A1B1D3 SVX Independen

Item #: 1007933

Cat #: SVX025A1-4A1B1D3

UPC: 782116254873

$ 5261.07 EA
Company wide:
0 in stock
SVX Independent Drives, 25HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options RS-232 with D9 Connection

Overview

SVX Independent Drives, 25HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options RS-232 with D9 Connection
Also known as: 782116254873, SVX025A1-4A1B1D3, CUTSVX025A14A1B1D3

Specifications

Volts AC: 480
Horsepower: 40
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 40