ETN SVX025A1-4A1B1C7 SVX Independen

Item #: 1007930

Cat #: SVX025A1-4A1B1C7

UPC: 782116254811

$ 5699.07 EA
Company wide:
0 in stock
SVX Independent Drives, 25HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal brake Chopper, Standard Boards, Communication Options DeviceNet

Overview

SVX Independent Drives, 25HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal brake Chopper, Standard Boards, Communication Options DeviceNet
Also known as: 782116254811, SVX025A1-4A1B1C7, CUTSVX025A14A1B1C7

Specifications

Volts AC: 480
Horsepower: 40
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 40