ETN SVX025A1-4A1B1C3

Item #: 1007926

Cat #: SVX025A1-4A1B1C3

UPC: 782116254736

$ 5535.43 EA
Company wide:
0 in stock
SVX Independent Drives, 25HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP

Overview

SVX Independent Drives, 25HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP
Also known as: 782116254736, SVX025A1-4A1B1C3, CUTSVX025A14A1B1C3

Specifications

Volts AC: 480
Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 30